Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS

  • Mfr # 00112ET3E56-S

  • Zoro # G602754254


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Nominal Efficiency
82.5
Motor Mounting Type
FOOT
Nameplate RPM
1200
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00112ET3E56-S
Zoro #
G602754254
UPC #
7909522836537
Country of Origin
Brazil

Dimensions

Overall Length
13.504

Details

Voltage
230/460V
Nominal Efficiency
82.5
Motor Mounting Type
FOOT
Nameplate RPM
1200
HP
1
Motor Enclosure Design
TEFC
Motor Service Factor
1.15
Frame Material
ROLLED STEEL
Full Load Amps
1.6
FRAME
56H
VOLTAGE
230/460

Description

MOTOR 1HP 6P 56H WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.