Weg
3-Phase IEEE 841 Motor, 1 HP, 143T Frame, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # 00118ST3QIE143T-W22
Zoro # G2301187
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM 04018ET3E324TC-W22
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00118ET3E143T-W22
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS 00236ET3EJP56J-S
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr 01518ET3E254T-W22G
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM 00112ET3E145T-W22
- WEG MOTOR 5HP 4P 182/4T WFF2 00518ET3E184TF2-W22
- WEG MOTOR 2HP 4P 143/5T WCA2 00218OT3ECD145T-S
- WEG 01536ET3EHWR215TC-S, MOTOR 15HP 2P 213/5TC WCF2 HYDROWASH 01536ET3EHWR215TC-S
- WEG WEG - 00536ET3H184JM-W22, 5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS 00536ET3H184JM-W22
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 36VF45
- GE 56 3PH 1/6HP 850RPM 230V-AC AC MOTOR 5K42JG4922AT
- Weg 3-Phase AC Motors