Motor, 3 Ph, 10 HP, 3530, 460V, 215T, Eff 90.2

WEG| Zoro #: G1958521| Mfr #: 01036ST3QIE215T-W22

$1092.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid Base
Duty: Continuous
Full Load Amps: 11.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958521 Mfr #: 01036ST3QIE215T-W22
Motor Mounting Type: Rigid BaseDuty: Continuous
Full Load Amps: 11.6Nameplate RPM: 3515
Motor Shaft Design: KeyedShaft Length: 3-3/8"
Max. Ambient Temp.: 40 Degrees CShaft Dia.: 1-3/8"
Nominal Efficiency: 90.2%Voltage: 460
Motor Design: 3-PhaseLength Less Shaft: 16-3/16"
Ins. Class: FManufacturers Warranty Length: 5 yr.
Phase: 3Item: IEEE 841 Motor
Standards: UL, CSA, CE, NOMMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Thermal Protection: NoneMotor Efficiency Group: NEMA Premium Efficient
HP: 10CC Number: CC029A
Frame Material: Cast IronInverter Rated: Yes
Motor Service Factor: 1.25RPM Range: 3001-3600
Motor Bearings: BallMotor Application: IEEE Motor
Overall Length: 19-9/16"No. of Speeds: 1
Frame: 215TVoltage Compatibility: 460, 208-230/460
Hz: 60Motor Mounting Position: All Angle
RPM Group: 3001-3600Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Multiple

Description

IEEE 841 Motor, 3-Phase, Totally Enclosed Fan-Cooled, 10 HP, Nameplate RPM 3515, 215T Frame, Voltage 460, 60 Hz, 3 Phase, 11.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 19-9/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews