Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Motor, 3 Ph, 15 HP, 1180, 460V, 284T, Eff 91.7

WEG| Zoro #: G0554994| Mfr #: 01512ST3QIE284T-W22

$3242.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 460, 208-230/460Hz: 60Ins. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554994 Mfr #: 01512ST3QIE284T-W22
Voltage Compatibility: 460, 208-230/460Hz: 60
Ins. Class: FFrame Material: Cast Iron
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: IEEE MotorOverall Length: 26-7/16"
Length Less Shaft: 21-13/16"Motor Mounting Position: All Angle
Frame: 284TMotor Shaft Rotation: CW/CCW
Voltage: 460Shaft Length: 4-5/8"
HP: 15Standards: UL, CSA, CE, NOM
CC Number: CC029AFull Load Amps: 17.9
Motor Service Factor: 1.25Inverter Rated: Yes
Phase: 3Nominal Efficiency: 91.7%
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Motor Bearings: BallRPM Range: 1101-1200
Shaft Dia.: 1-7/8"RPM Group: 1101-1200
Nameplate RPM: 1175Motor Mounting Type: Rigid Base
Manufacturers Warranty Length: 5 yr.Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: IEEE 841 MotorMotor Design: 3-Phase
Motor Thermal Protection: NoneDuty: Continuous
Country of Origin (subject to change): Multiple

Description

IEEE 841 Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, Nameplate RPM 1175, 284T Frame, Voltage 460, 60 Hz, 3 Phase, 17.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 26-7/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews