KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 3 Ph, 15 HP, 1775, 575V, 254T, Eff 93.0

WEG| Zoro #: G1388396| Mfr #: 01518OT3H254T

$899.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 575
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388396 Mfr #: 01518OT3H254T
Ins. Class: FVoltage: 575
Motor Mounting Type: Rigid BasePhase: 3
Frame: 254TMotor Thermal Protection: None
RPM Group: 1701-1800Motor Application: General Application
HP: 15Item: General Purpose Motor
Motor Mounting Position: HorizontalVoltage Compatibility: 575
Motor Shaft Design: KeyedGreen Certification or Other Recognition: NEMA Premium Rated
CC Number: CC029AManufacturers Warranty Length: 3 yr.
Nameplate RPM: 1775No. of Speeds: 1
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Overall Length: 20-11/16"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-5/8"Shaft Length: 4"
Nominal Efficiency: 93.0%Length Less Shaft: 16-11/16"
Motor Design: 3-PhaseGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 14.9
Standards: UL, CSA, CECountry of Origin (subject to change): Brazil

Description

General Purpose Motor, 3-Phase, Open Dripproof, 15 HP, Nameplate RPM 1775, 254T Frame, Voltage 575, 60 Hz, 3 Phase, 14.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 20-11/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews