*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 3 Ph, 1.5hp, 1165, 575V, 182T, Eff 87.5

WEG| Zoro #: G1432417| Mfr #: 00152ET3H182T-W22

$410.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 575
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432417 Mfr #: 00152ET3H182T-W22
Ins. Class: FVoltage: 575
Motor Mounting Type: Rigid BaseVoltage Compatibility: 575
Frame: 182TPhase: 3
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1-1/2
Item: General Purpose MotorMotor Mounting Position: Horizontal
Motor Shaft Design: KeyedCC Number: CC029A
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1165
Footnotes: 21 (See Column EV)No. of Speeds: 1
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Overall Length: 14-7/8"Duty: Continuous
Motor Service Factor: 1.25Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-1/8"Shaft Length: 2-3/4"
Nominal Efficiency: 87.5%Length Less Shaft: 12-1/8"
Motor Design: 3-PhaseMotor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 1.9Standards: UL, CSA, CE, NOM
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1165, 182T Frame, Voltage 575, 60 Hz, 3 Phase, 1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-7/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews