SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, 3 Ph, 2 HP, 1165, 460V, 184T, Eff 88.5

WEG| Zoro #: G1698155| Mfr #: 00212ST3QIE184T-W22

$1169.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 460, 208-230/460Hz: 60/50Ins. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698155 Mfr #: 00212ST3QIE184T-W22
Voltage Compatibility: 460, 208-230/460Hz: 60/50
Ins. Class: FFrame Material: Cast Iron
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: IEEE MotorOverall Length: 15-7/8"
Length Less Shaft: 13-1/8"Motor Mounting Position: All Angle
Frame: 184TMotor Shaft Rotation: CW/CCW
Voltage: 460Shaft Length: 2-3/4"
HP: 2Standards: UL, CSA, CE, NOM
CC Number: CC029AFull Load Amps: 3.2
Motor Service Factor: 1.25Phase: 3
Nominal Efficiency: 88.5%Motor Shaft Design: Keyed
Motor Efficiency Group: NEMA Premium EfficientMotor Bearings: Ball
RPM Range: 1101-1200Item: IEEE 841 Motor
Shaft Dia.: 1-1/8"RPM Group: 1101-1200
Nameplate RPM: 1165Motor Mounting Type: Rigid Base
Manufacturers Warranty Length: 5 yr.Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Design: 3-PhaseMotor Thermal Protection: None
Duty: ContinuousCountry of Origin (subject to change): Multiple

Description

IEEE 841 Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1165, 184T Frame, Voltage 460, 60/50 Hz, 3 Phase, 3.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-7/8 In., Motor Shaft Design Keyed

Reviews