KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 3 Ph, 2 HP, 1755, 460V, 145T, Eff 86.5

WEG| Zoro #: G2214563| Mfr #: 00218ST3QIE145T-W22

$604.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 7/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214563 Mfr #: 00218ST3QIE145T-W22
Shaft Dia.: 7/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseItem: IEEE 841 Motor
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 2
Motor Application: IEEE MotorMotor Shaft Rotation: CW/CCW
Phase: 3Length Less Shaft: 11-1/8"
Nameplate RPM: 1750Nominal Efficiency: 86.5%
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: All Angle
Motor Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 13-3/8"
Shaft Length: 2-1/4"Frame Material: Cast Iron
Voltage: 460Voltage Compatibility: 460, 208-230/460
Frame: 145TManufacturers Warranty Length: 5 yr.
Motor Service Factor: 1.25RPM Group: 1701-1800
Standards: UL, CSA, CE, NOMIns. Class: F
Hz: 60/50Full Load Amps: 2.6
Country of Origin (subject to change): Multiple

Description

IEEE 841 Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1750, 145T Frame, Voltage 460, 60/50 Hz, 3 Phase, 2.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews