Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Motor, 3 Ph, 2 HP, 3490, 575V, 145T, Eff 85.5

WEG | Zoro #: G0939181 | Mfr #: 00236ET3H145T-W22

$ 307.62 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0939181 Mfr #: 00236ET3H145T-W22
Phase: 3 Shaft Length: 2-1/4"
No. of Speeds: 1 Motor Service Factor: 1.25
Duty: Continuous Motor Enclosure Design: Totally Enclosed Fan-Cooled
CC Number: CC029A RPM Range: 3001-3600
RPM Group: 3001-3600 Length Less Shaft: 11-1/8"
Overall Length: 13-3/8" Nominal Efficiency: 85.5%
Nameplate RPM: 3490 Motor Design: 3-Phase
Frame: 145T Motor Mounting Position: Horizontal
Voltage Compatibility: 575 Motor Shaft Rotation: CW/CCW
Voltage: 575 Manufacturers Warranty Length: 3 yr.
Full Load Amps: 2.0 Motor Application: General Application
Footnotes: 21 (See Column EV) Frame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees C Motor Thermal Protection: None
Motor Efficiency Group: NEMA Premium Efficient Item: General Purpose Motor
Motor Bearings: Ball Shaft Dia.: 7/8"
Motor Mounting Type: Rigid Base Hz: 60
Ins. Class: F HP: 2
Motor Shaft Design: Keyed Standards: UL, CSA, CE, NOM
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3490, 145T Frame, Voltage 575, 60 Hz, 3 Phase, 2.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews