Motor, 3 Ph, 25 HP, 1770, 575V, 284T, Eff 93.6

WEG| Zoro #: G1527136| Mfr #: 02518ET3H284T-W22

$1541.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 575Hz: 60Ins. Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527136 Mfr #: 02518ET3H284T-W22
Voltage Compatibility: 575Hz: 60
Ins. Class: FFrame Material: Cast Iron
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationOverall Length: 26-7/16"
Footnotes: 21 (See Column EV)CC Number: CC029A
Frame: 284TVoltage: 575
Motor Mounting Type: Rigid BaseShaft Length: 4-5/8"
HP: 25Standards: UL, CSA, CE, NOM
Motor Mounting Position: HorizontalFull Load Amps: 23.6
Motor Service Factor: 1.25Phase: 3
Nominal Efficiency: 93.6%Motor Shaft Design: Keyed
Motor Efficiency Group: NEMA Premium EfficientMotor Bearings: Ball
RPM Range: 1701-1800Shaft Dia.: 1-7/8"
RPM Group: 1701-1800Nameplate RPM: 1770
Length Less Shaft: 21-13/16"Manufacturers Warranty Length: 3 yr.
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Shaft Rotation: CW/CCW
Item: General Purpose MotorMotor Design: 3-Phase
Motor Thermal Protection: NoneDuty: Continuous
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, Nameplate RPM 1770, 284T Frame, Voltage 575, 60 Hz, 3 Phase, 23.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 26-7/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews