Weg
3-Phase IEEE 841 Motor, 3 HP, 182T Frame, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # 00318ST3QIE182T-W22
Zoro # G1218244
Free Shipping & Returns
$918.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 460V AC
Explore More Products
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS 20036ET3E447TS-W22
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00118ET3E143TC-W22
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS 00236OS3EJP56J-S
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM 00312ET3E213T-W22
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS 60012ET3G588/9-W22
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 10018ET3E405T-W22
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 575V AC Voltage, 3,525 Nameplate RPM 02036OT3H254T-S
- WEG 3-Phase Metric Motor, 7 1/2 HP, 160M Frame, 460V AC Voltage, 881 Nameplate RPM 11616109
- WEG WEG - 00218ET3V145JM-W22, MOTOR 2HP 4P 143/5JM WFF2 00218ET3V145JM-W22
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM 36VF36
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM .3336ES3E56-S
- Weg 3-Phase AC Motors