Weg
3-Phase IEEE 841 Motor, 30 HP, 326T Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 03012ST3QIE326T-W22
Zoro # G0895002
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,019.25
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,101-1,200
- Voltage 460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 07518ET3E365TC-W22
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM 00158ET3W90L-W22
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00318EG3E182T-W22
- WEG 00236ET3EJPR56C-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00236ET3EJPR56C-S
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM .2512OT3E56-S
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 00236ET3E56C-S
- WEG WEG - 05012OT3E365T-W40, MOTOR 50HP 6P 364/5T WFA2 05012OT3E365T-W40
- WEG WEG - 10018ET3E405TS-W22, 100 HP, 1800 RPM, TEFC, 404/5TS FRAME, 230/460 VOLTS 10018ET3E405TS-W22
- WEG 03018OT3P286T-W40, MOTOR 30HP 4P 284/6T WFA2 03018OT3P286T-W40
- MARATHON 3/4 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115 V, 56Z Frame, Odp H907
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV CEWDM3554T-5
- Weg 3-Phase AC Motors