Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Motor, 3 Ph, 30 HP, 1770,575V, 286T, Eff 94.1
  • Zoro #: G0265727
  • Mfr #: 03018OT3H286T
$1,316.87
  • Phase: 3
  • Manufacturers Warranty Length: 3 yr.
  • Duty: Continuous
See full product details
This item ships free.

Weg #03018OT3H286T Specifications

  • Zoro #: G0265727
  • Mfr #: 03018OT3H286T
Phase: 3 Manufacturers Warranty Length: 3 yr.
Duty: Continuous Motor Thermal Protection: None
Nameplate RPM: 1770 No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees C HP: 30
Motor Mounting Type: Rigid Base Nominal Efficiency: 94.1%
Motor Frame Material: Cast Iron Motor Design: 3-Phase
Motor Bearings: Ball RPM Range: 1701-1800
Motor Efficiency Group: NEMA Premium Efficient Voltage Compatibility: 575
Full Load Amps: 28.3 CC Number: CC029A
Overall Length: 24-7/8" Voltage: 575
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Motor Service Factor: 1.15
Motor Enclosure Design: Open Dripproof Shaft Dia.: 1-7/8"
Hz: 60 Shaft Length: 4-5/8"
Motor Shaft Design: Keyed RPM Group: 1701-1800
Frame: 286T Item: General Purpose Motor
Ins. Class: F Motor Mounting Position: Horizontal
Length Less Shaft: 20-1/4" Green Certification or Other Recognition: NEMA Premium Rated
Motor Application: General Application Motor Shaft Rotation: CW/CCW
Standards: UL, CSA, CE Frame Material: Cast Iron
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 30 HP, Nameplate RPM 1770, 286T Frame, Voltage 575, 60 Hz, 3 Phase, 28.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 24-7/8 In., Motor Shaft Design Keyed

Technical Guides

Reviews of Weg #03018OT3H286T