Weg
3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # 04018ST3QIE324T-W22
Zoro # G1177066
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,589.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,701-1,800
- Voltage 460V AC
Explore More Products
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 00518ET3ECT184TF1-W2
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS 00136OS3EJPR56J-S
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM .5036ES3E56C-S
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 00218OT3E145TC-S
- WEG 00236ET3EJPR56C-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00236ET3EJPR56C-S
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM 13523076
- WEG WEG - 15018ET3GRB445T-W22, 150 HP, 1800 RPM, TEFC, 444/5T FRAME, 460 VOLTS 15018ET3GRB445T-W22
- WEG 3-Phase General Purpose Motor, 75 HP, 364TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM 07536OT3E364TS-W40
- WEG -0.37,1200, 56C Frame, Three Phase General Purpose Motors .5012OT3E56C-S
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM 3N696
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM 31TT16
- Weg 3-Phase AC Motors