SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, 3 Ph, 40 HP, 1775, 575V, 324T, Eff 94.1

WEG| Zoro #: G1356731| Mfr #: 04018OT3H324T

$1739.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1775Nominal Efficiency: 94.1%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356731 Mfr #: 04018OT3H324T
Motor Shaft Design: KeyedNameplate RPM: 1775
Nominal Efficiency: 94.1%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 40
Frame: 324TFrame Material: Cast Iron
RPM Range: 1701-1800Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
CC Number: CC029AVoltage Compatibility: 575
Shaft Length: 5-1/4"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 20-15/16"
Standards: UL, CSA, CEMotor Mounting Type: Rigid Base
No. of Speeds: 1Phase: 3
Voltage: 575Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 38.6
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 2-1/8"
Hz: 60Manufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15Overall Length: 26-3/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 40 HP, Nameplate RPM 1775, 324T Frame, Voltage 575, 60 Hz, 3 Phase, 38.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 26-3/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews