BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, 3 Ph, 5 HP, 1755, 575V, 184T, Eff 89.5

WEG| Zoro #: G2184524| Mfr #: 00518ET3H184T-W22

$433.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184524 Mfr #: 00518ET3H184T-W22
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CMotor Efficiency Group: NEMA Premium Efficient
No. of Speeds: 1Motor Mounting Type: Rigid Base
CC Number: CC029AMotor Mounting Position: Horizontal
Item: General Purpose MotorLength Less Shaft: 13-1/8"
HP: 5Manufacturers Warranty Length: 3 yr.
Overall Length: 15-7/8"Shaft Dia.: 1-1/8"
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Totally Enclosed Fan-CooledStandards: UL, CSA, CE, NOM
Nameplate RPM: 1755Duty: Continuous
Motor Service Factor: 1.25Phase: 3
Ins. Class: FVoltage: 575
Frame: 184TMotor Design: 3-Phase
Motor Shaft Design: KeyedRPM Range: 1701-1800
Motor Thermal Protection: NoneVoltage Compatibility: 575
Hz: 60Shaft Length: 2-3/4"
RPM Group: 1701-1800Footnotes: 21 (See Column EV)
Nominal Efficiency: 89.5%Full Load Amps: 5.1
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, Nameplate RPM 1755, 184T Frame, Voltage 575, 60 Hz, 3 Phase, 5.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-7/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews