Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Motor, 3-Phase, 100 HP, RPM 1190,444/5T

  • Zoro #: G0120399
  • Mfr #: 10012EG3E444T-W22
$10,510.12
  • Nominal Efficiency: 95.8 %
  • Hz: 60
  • Motor Shaft Design: Keyed
See full product details
This item ships free.

Weg #10012EG3E444T-W22 Specifications

  • Zoro #: G0120399
  • Mfr #: 10012EG3E444T-W22
Nominal Efficiency: 95.8 % Hz: 60
Motor Shaft Design: Keyed Motor Mounting Type: Rigid Base
Full Load Amps: 248.0/124.0 Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees C Motor Application: General Application
HP: 100 Ins. Class: F
Motor Mounting Position: Horizontal Motor Bearings: Ball
No. of Speeds: 1 Frame: 444/5T
RPM Range: 1,101-1,200 Motor Thermal Protection: None
Motor Shaft Rotation: CW/CCW Phase: Three
Footnotes: 20:1 CT & 1000:1 VT Length Less Shaft: 36 1/2 in
Duty: Continuous CC Number: CC029A
Voltage: 230/460V AC Motor Efficiency Group: NEMA Premium Efficient
Motor Frame Material: Cast Iron Frame Material: Cast Iron
Motor Service Factor: 1.25 Nameplate RPM: 1,190
Item: General Purpose Motor Manufacturers Warranty Length: 3 yr
Standards: CE, CSA, NOM, UL Overall Length: 45 3/16 in
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC Shaft Dia.: 3 3/8 in
Motor Design: 3-Phase Shaft Length: 8 1/2 in
RPM Group: 1101-1200 Green Certification or Other Recognition: NEMA Premium(R) Rated
NEMA Design: A RPM @ 50Hz: 985
Service Factor @ 50Hz: 1.15, 1.25 Usable @ 200V: No
Duty Cycle: Continuous Weight: 1,968 lb
Full Load Amps @ 50Hz: 138.0, 140, 146.0 Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
Usable @ 208V: Yes HP @ 50Hz: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 248.0/124.0, 444/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Technical Guides

Reviews of Weg #10012EG3E444T-W22