Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Motor, 3-Phase, 125 HP, RPM 1190,444/5T

  • Zoro #: G0120213
  • Mfr #: 12512EG3G445T-W22
$12,066.52
  • Nominal Efficiency: 95.8 %
  • HP: 125
  • Motor Design: 3-Phase
See full product details
This item ships free.

Weg #12512EG3G445T-W22 Specifications

  • Zoro #: G0120213
  • Mfr #: 12512EG3G445T-W22
Nominal Efficiency: 95.8 % HP: 125
Motor Design: 3-Phase Motor Mounting Type: Rigid Base
Nameplate RPM: 1,190 No. of Speeds: 1
Footnotes: 20:1 CT & 1000:1 VT Manufacturers Warranty Length: 3 yr
Shaft Length: 8 1/2 in Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Thermal Protection: None CC Number: CC029A
Max. Ambient Temp.: 40 Degrees C Frame: 444/5T
Motor Shaft Rotation: CW/CCW Length Less Shaft: 36 1/2 in
Phase: Three Motor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: Continuous Standards: CE, CSA, NOM, UL
Hz: 60 Ins. Class: F
RPM Group: 1101-1200 Overall Length: 45 3/16 in
RPM Range: 1,101-1,200 Motor Efficiency Group: NEMA Premium Efficient
Motor Bearings: Ball Shaft Dia.: 3 3/8 in
Motor Service Factor: 1.25 Motor Application: General Application
Motor Frame Material: Cast Iron Motor Shaft Design: Keyed
Motor Mounting Position: Horizontal Frame Material: Cast Iron
Full Load Amps: 152.0 Voltage: 230/460V AC
Item: General Purpose Motor Green Certification or Other Recognition: NEMA Premium(R) Rated
NEMA Design: A Usable @ 208V: No
HP @ 50Hz: 125 Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
RPM @ 50Hz: 985 Duty Cycle: Continuous
Weight: 2,061 lb Service Factor @ 50Hz: 1.15, 1.25
Usable @ 200V: No Full Load Amps @ 50Hz: 170, 172.0, 179
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 152.0, 444/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #12512EG3G445T-W22