Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Motor, 3-Phase, 5 HP, RPM 1170,215T

  • Zoro #: G0120362
  • Mfr #: 00512EG3EL215T-W22
$1,077.11
  • Motor Frame Material: Cast Iron
  • Item: General Purpose Motor
  • Duty: Continuous
See full product details
This item ships free.

Weg #00512EG3EL215T-W22 Specifications

  • Zoro #: G0120362
  • Mfr #: 00512EG3EL215T-W22
Motor Frame Material: Cast Iron Item: General Purpose Motor
Duty: Continuous Motor Mounting Type: Rigid Base
Nameplate RPM: 1,170 Motor Thermal Protection: None
Length Less Shaft: 17 1/8 in Motor Application: General Application
Max. Ambient Temp.: 40 Degrees C Full Load Amps: 13.6/6.8
Nominal Efficiency: 91 % Motor Shaft Design: Keyed
Frame: 215T Hz: 60
Frame Material: Cast Iron CC Number: CC029A
Footnotes: 20:1 CT & 1000:1 VT Shaft Dia.: 1 3/8 in
Motor Bearings: Ball Motor Efficiency Group: NEMA Premium Efficient
Motor Mounting Position: Horizontal HP: 5
Motor Enclosure Design: Totally Enclosed Fan-Cooled Motor Design: 3-Phase
Motor Shaft Rotation: CW/CCW Voltage: 230/460V AC
Ins. Class: F Overall Length: 20 1/2 in
Phase: Three Standards: CE, CSA, NOM, UL
Manufacturers Warranty Length: 3 yr Motor Service Factor: 1.25
RPM Group: 1101-1200 No. of Speeds: 1
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC RPM Range: 1,101-1,200
Shaft Length: 3 3/8 in Green Certification or Other Recognition: NEMA Premium(R) Rated
NEMA Design: None Usable @ 208V: Yes
RPM @ 50Hz: 970 Full Load Amps @ 50Hz: 7.6, 7.7, 8.1
Usable @ 200V: No Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
Service Factor @ 50Hz: 1.15, 1.25 HP @ 50Hz: 5
Weight: 200 lb Duty Cycle: Continuous
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.6/6.8, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #00512EG3EL215T-W22