Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Motor, 3-Phase, 7-1/2 HP, RPM 1175,254T

  • Zoro #: G0120195
  • Mfr #: 00712EG3E254T-W22
$1,503.01
  • Overall Length: 24 15/16 in
  • Motor Efficiency Group: NEMA Premium Efficient
  • Motor Shaft Design: Keyed
See full product details
This item ships free.

Weg #00712EG3E254T-W22 Specifications

  • Zoro #: G0120195
  • Mfr #: 00712EG3E254T-W22
Overall Length: 24 15/16 in Motor Efficiency Group: NEMA Premium Efficient
Motor Shaft Design: Keyed Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Type: Rigid Base Phase: Three
Footnotes: 20:1 CT & 1000:1 VT Motor Application: General Application
Motor Mounting Position: Horizontal RPM Range: 1,101-1,200
HP: 7 1/2 Manufacturers Warranty Length: 3 yr
CC Number: CC029A Max. Ambient Temp.: 40 Degrees C
Duty: Continuous Shaft Dia.: 1 5/8 in
Ins. Class: F Item: General Purpose Motor
Voltage: 230/460V AC Frame: 254T
Motor Bearings: Ball Full Load Amps: 18.9/9.46
Frame Material: Cast Iron Nameplate RPM: 1,175
Length Less Shaft: 20 15/16 in No. of Speeds: 1
Motor Shaft Rotation: CW/CCW Motor Frame Material: Cast Iron
Nominal Efficiency: 92.4 % Motor Service Factor: 1.25
Hz: 60 Motor Design: 3-Phase
Shaft Length: 4 in Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
RPM Group: 1101-1200 Standards: CE, CSA, NOM, UL
Motor Thermal Protection: None Green Certification or Other Recognition: NEMA Premium(R) Rated
NEMA Design: None Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
HP @ 50Hz: 7 1/2 Service Factor @ 50Hz: 1.15
Full Load Amps @ 50Hz: 10.3, 10.6, 10.9 Weight: 318 lb
Duty Cycle: Continuous Usable @ 200V: No
Usable @ 208V: Yes RPM @ 50Hz: 980
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.9/9.46, 254T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Technical Guides

Reviews of Weg #00712EG3E254T-W22