THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mtr, 3 Ph, 15 HP, 1765, 208-230/460, Eff 92.4

WEG| Zoro #: G0417557| Mfr #: 01518ET3E254TC-W22

$967.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-5/8"
Motor Mounting Type: Face/Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417557 Mfr #: 01518ET3E254TC-W22
Shaft Dia.: 1-5/8"Motor Mounting Type: Face/Base
Motor Design: 3-PhaseItem: General Purpose Motor
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallInverter Rated: Yes
HP: 15Motor Application: General Application
Motor Shaft Rotation: CW/CCWPhase: 3
Length Less Shaft: 19-3/16"Nameplate RPM: 1765
Nominal Efficiency: 92.4%Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: All AngleMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 23-1/4"Shaft Length: 4"
Frame Material: Cast IronVoltage: 230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 254TC
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.25
RPM Group: 1701-1800Standards: UL, CSA, CE, NOM
Ins. Class: FHz: 60
Full Load Amps: 36.0/18.0Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, Nameplate RPM 1765, 254TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 39.8-36.0/18.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-1/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews