SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, 3 Ph, 150 HP, 1785, 460V, 444T, Eff 95.8

WEG| Zoro #: G2449273| Mfr #: 15018OT3G444T

$6668.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1785Nominal Efficiency: 95.8%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449273 Mfr #: 15018OT3G444T
Motor Shaft Design: KeyedNameplate RPM: 1785
Nominal Efficiency: 95.8%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 150
Frame: 444TFrame Material: Cast Iron
RPM Range: 1701-1800Footnotes: 3,17
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC029A
Voltage Compatibility: 460, 208-230/460Shaft Length: 8-1/2"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 31-5/16"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Phase: 3Voltage: 230/460
Green Certification or Other Recognition: NEMA Premium RatedMotor Design: 3-Phase
Full Load Amps: 166.0Motor Enclosure Design: Open Dripproof
Duty: ContinuousMotor Efficiency Group: NEMA Premium Efficient
Shaft Dia.: 3-3/8"Hz: 60
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.15
Overall Length: 39-13/16"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: HorizontalMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 150 HP, Nameplate RPM 1785, 444T Frame, Voltage 460, 60 Hz, 3 Phase, 166.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 39-13/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews