BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1.5hp, 3490, 208-230/460, Eff 84.0

WEG| Zoro #: G2390997| Mfr #: 00156ET3E143T-W22

$273.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 7/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390997 Mfr #: 00156ET3E143T-W22
Shaft Dia.: 7/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 2
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Item: General Purpose MotorDuty: Continuous
RPM Range: 3001-3600Motor Bearings: Ball
HP: 1-1/2Motor Application: General Application
Motor Shaft Rotation: CW/CCWLength Less Shaft: 10-1/8"
Nameplate RPM: 3490Nominal Efficiency: 84.0%
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: Horizontal
Motor Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 12-3/8"
Shaft Length: 2-1/4"Frame Material: Cast Iron
Voltage: 230/460Phase: 3
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 143T
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.25
RPM Group: 3001-3600Standards: UL, CSA, CE, NOM
Ins. Class: FHz: 60
Full Load Amps: 3.8/1.9Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3490, 143T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 4.2-3.8/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews