Weg
3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM
Mfr # 00209ET3E213T-W22
Zoro # G0489517
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,386.00
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 0-1,100
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM .3318ES3E56-S
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 02518OT3E284T-W40
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM 00136OT3E56-S
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS 00336ET3E56-S
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 02018ET3E256TC-W22
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM .5018ES3E56-S
- WEG 3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM 13984007
- WEG 00318ET3EPM182/4Y-W2, 3 HP, 1800 RPM, TEAO, 184Y FRAME, 230/460 VOLTS 00318ET3EPM182/4Y-W2
- WEG -0.75,1800,143/5T Frame, Three Phase General Purpose Motors 00118ET3E143T-SG
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 056T17D15718
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 G578
- Weg General Purpose AC Motors