Mtr, 3 Ph, 20 HP, 3520, 208-230/460, Eff 91.0

WEG| Zoro #: G1104835| Mfr #: 02036ET3E256T-W22

$1578.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-5/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104835 Mfr #: 02036ET3E256T-W22
Shaft Dia.: 1-5/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 2
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Item: General Purpose MotorDuty: Continuous
RPM Range: 3001-3600Motor Bearings: Ball
HP: 20Motor Application: General Application
Motor Shaft Rotation: CW/CCWLength Less Shaft: 20-15/16"
Nameplate RPM: 3520Nominal Efficiency: 91.0%
Phase: 3Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: HorizontalMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 24-15/16"Shaft Length: 4"
Frame Material: Cast IronVoltage: 230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 256T
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.25
RPM Group: 3001-3600Standards: UL, CSA, CE, NOM
Ins. Class: FHz: 60
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, Nameplate RPM 3520, 256T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 51.3-46.4/23.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 24-15/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews