Mtr, 3 Ph, 25 HP, 1770, 208-230/460, Eff 93.6

WEG| Zoro #: G0530266| Mfr #: 02518OT3E284T

$1169.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-7/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530266 Mfr #: 02518OT3E284T
Shaft Dia.: 1-7/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 3,17
Motor Shaft Design: KeyedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientItem: General Purpose Motor
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 25
Motor Application: General ApplicationMotor Shaft Rotation: CW/CCW
Length Less Shaft: 18-3/4"Nameplate RPM: 1770
Nominal Efficiency: 93.6%Motor Enclosure Design: Open Dripproof
Motor Mounting Position: HorizontalMotor Thermal Protection: None
Green Certification or Other Recognition: NEMA Premium RatedNo. of Speeds: 1
Overall Length: 23-3/8"Shaft Length: 4-5/8"
Frame Material: Cast IronMax. Ambient Temp.: 40 Degrees C
Voltage: 230/460Phase: 3
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 284T
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.15
RPM Group: 1701-1800Standards: UL, CSA, CE
Ins. Class: FHz: 60
Full Load Amps: 59.8/29.9Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 25 HP, Nameplate RPM 1770, 284T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 66.1-59.8/29.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-3/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews