LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 25 HP, 3535, 208-230/460, Eff 91.7

WEG| Zoro #: G1429574| Mfr #: 02536ET3E284TSC-W22

$1611.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 25-1/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429574 Mfr #: 02536ET3E284TSC-W22
No. of Speeds: 1Overall Length: 25-1/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 3001-3600Phase: 3
Length Less Shaft: 21-13/16"Motor Thermal Protection: None
Frame Material: Cast IronFrame: 284TSC
Voltage: 230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 25Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 3-1/4"
Standards: UL, CSA, CE, NOMRPM Group: 3001-3600
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Mounting Type: Face/BaseMotor Application: General Application
Nominal Efficiency: 91.7%Motor Service Factor: 1.25
Motor Bearings: BallShaft Dia.: 1-5/8"
Manufacturers Warranty Length: 3 yr.Motor Mounting Position: All Angle
Nameplate RPM: 3535Motor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 57.0/28.5Inverter Rated: Yes
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, Nameplate RPM 3535, 284TSC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 63.0-57.0/28.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 25-1/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews