Mtr, 3 Ph, 3 HP, 3420, 575V, 143/5T, Eff 87.5

WEG| Zoro #: G0358005| Mfr #: 00336OT3H145T

$274.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 575
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358005 Mfr #: 00336OT3H145T
Ins. Class: FVoltage: 575
Motor Mounting Type: Rigid BasePhase: 3
Frame: 143/5TMotor Thermal Protection: None
RPM Group: 3001-3600Motor Application: General Application
HP: 3Item: General Purpose Motor
Motor Mounting Position: HorizontalVoltage Compatibility: 575
Motor Shaft Rotation: CW/CCWGreen Certification or Other Recognition: NEMA Premium Rated
Motor Shaft Design: KeyedManufacturers Warranty Length: 3 yr.
Nameplate RPM: 3430No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 12-1/16"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 7/8"
Shaft Length: 2-1/4"Nominal Efficiency: 86.5%
Length Less Shaft: 9-13/16"Motor Design: 3-Phase
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 2.8Standards: UL, CSA, CE
Country of Origin (subject to change): Brazil

Description

General Purpose Motor, 3-Phase, Open Dripproof, 3 HP, Nameplate RPM 3430, 143/5T Frame, Voltage 575, 60 Hz, 3 Phase, 2.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/16 In., Motor Shaft Design Keyed

Reviews