LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 5 HP, 1755, 208-230/460V, Eff 89.5

WEG| Zoro #: G1479816| Mfr #: 00518ET3E184TC-W22

$594.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-1/8"
Motor Mounting Type: Face/Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479816 Mfr #: 00518ET3E184TC-W22
Shaft Dia.: 1-1/8"Motor Mounting Type: Face/Base
Motor Design: 3-PhaseItem: General Purpose Motor
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallInverter Rated: Yes
HP: 5Motor Application: General Application
Motor Shaft Rotation: CW/CCWPhase: 3
Length Less Shaft: 13-1/8"Nameplate RPM: 1755
Nominal Efficiency: 89.5%Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: All AngleMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 15-7/8"Shaft Length: 2-3/4"
Frame Material: Cast IronVoltage: 230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 184TC
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.25
RPM Group: 1701-1800Standards: UL, CSA, CE, NOM
Ins. Class: FHz: 60
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, Nameplate RPM 1755, 184TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 14.3-12.9/6.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-7/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews