WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mtr, 3 Ph, 50 HP, 1775, 230/460, Eff 94.5

WEG| Zoro #: G0778294| Mfr #: 05018OT3E326T

$1906.91 /ea

This item ships free. DetailsStandard ground shipping
Details:
Shaft Dia.: 2-1/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0778294 Mfr #: 05018OT3E326T
Shaft Dia.: 2-1/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 3,17
Motor Shaft Design: KeyedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientItem: General Purpose Motor
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 50
Motor Application: General ApplicationMotor Shaft Rotation: CW/CCW
Length Less Shaft: 22-7/16"Nameplate RPM: 1775
Nominal Efficiency: 94.5%Voltage: 230/460
Motor Enclosure Design: Open DripproofMotor Mounting Position: Horizontal
Motor Thermal Protection: NoneGreen Certification or Other Recognition: NEMA Premium Rated
No. of Speeds: 1Overall Length: 27-11/16"
Shaft Length: 5-1/4"Frame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees CPhase: 3
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 326T
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.15
RPM Group: 1701-1800Standards: UL, CSA, CE
Ins. Class: FHz: 60
Country of Origin (subject to change): Multiple

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 50 HP, Nameplate RPM 1775, 326T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 132.0-122.8/61.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 27-11/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Product Reviews