Mtr, 3 Ph, 60 HP, 3560, 208-230/460, Eff 93.6

WEG| Zoro #: G2301722| Mfr #: 06036ET3E364TS-W22

$3930.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 32-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301722 Mfr #: 06036ET3E364TS-W22
No. of Speeds: 1Overall Length: 32-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 3001-3600Phase: 3
Length Less Shaft: 28-1/2"Motor Thermal Protection: None
Frame Material: Cast IronFrame: 364/5TS
Voltage: 230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 60Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 3-3/4"
Standards: UL, CSA, CE, NOMRPM Group: 3001-3600
Max. Ambient Temp.: 40 Degrees CFootnotes: 2
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: General ApplicationShaft Dia.: 1-7/8"
Nominal Efficiency: 93.6%Motor Service Factor: 1.25
Motor Bearings: BallManufacturers Warranty Length: 3 yr.
Motor Mounting Position: HorizontalNameplate RPM: 3560
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 134.0/67.0
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 60 HP, Nameplate RPM 3560, 364/5TS Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 148.0-134.0/67.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 32-1/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews