Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 75 HP, 1180, 208-230/460, Eff 94.5

WEG| Zoro #: G0870895| Mfr #: 07512ET3E405T-W22

$7493.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 2-7/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870895 Mfr #: 07512ET3E405T-W22
Shaft Dia.: 2-7/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 2
Motor Shaft Design: KeyedMotor Efficiency Group: NEMA Premium Efficient
Item: General Purpose MotorDuty: Continuous
RPM Range: 1101-1200Motor Bearings: Ball
HP: 75Motor Application: General Application
Motor Shaft Rotation: CW/CCWLength Less Shaft: 32-1/2"
Nameplate RPM: 1180Nominal Efficiency: 94.5%
Phase: 3Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: HorizontalMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 39-3/4"Shaft Length: 7-1/4"
Frame Material: Cast IronVoltage: 230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 404/5T
Manufacturers Warranty Length: 3 yr.Motor Service Factor: 1.25
RPM Group: 1101-1200Standards: UL, CSA, CE, NOM
Ins. Class: FHz: 60
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 75 HP, Nameplate RPM 1180, 404/5T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 188.0-170.0/84.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 39-3/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews