Mtr, 3 Ph, 7.5 HP, 3520, 208-230/460, Eff89.5

WEG| Zoro #: G1203815| Mfr #: 00736ET3E213TC-W22

$700.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inverter Rated: Yes
Motor Application: General Application
Frame Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203815 Mfr #: 00736ET3E213TC-W22
Inverter Rated: YesMotor Application: General Application
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Item: General Purpose MotorHP: 7-1/2
Shaft Dia.: 1-3/8"Motor Thermal Protection: None
Standards: UL, CSA, CE, NOMVoltage: 230/460
Overall Length: 18"Hz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledNameplate RPM: 3520
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Mounting Position: All Angle
Ins. Class: FNominal Efficiency: 89.5%
Motor Shaft Design: KeyedDuty: Continuous
Length Less Shaft: 14-5/8"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.25Frame: 213TC
Phase: 3Motor Efficiency Group: NEMA Premium Efficient
Motor Bearings: BallRPM Range: 3001-3600
No. of Speeds: 1Shaft Length: 3-3/8"
Full Load Amps: 17.5/8.7Motor Mounting Type: Face/Base
RPM Group: 3001-3600Manufacturers Warranty Length: 3 yr.
CC Number: CC029AMotor Design: 3-Phase
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, Nameplate RPM 3520, 213TC Frame, Voltage 230/460, 60 Hz, 3 Phase, 17.5/8.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 18 In., Motor Shaft Design Keyed

Reviews