Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, 3 Ph, 7.5hp, 1175, 208-230/460, Eff 91.0

WEG| Zoro #: G0493254| Mfr #: 00712ET3E254T-W22

$1074.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 23-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493254 Mfr #: 00712ET3E254T-W22
No. of Speeds: 1Overall Length: 23-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1101-1200Phase: 3
Length Less Shaft: 19-1/4"Motor Thermal Protection: None
Frame Material: Cast IronFrame: 254T
Voltage: 230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 7-1/2Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 4"
Standards: UL, CSA, CE, NOMRPM Group: 1101-1200
Max. Ambient Temp.: 40 Degrees CFootnotes: 2
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: General ApplicationNominal Efficiency: 91.0%
Motor Service Factor: 1.25Motor Bearings: Ball
Shaft Dia.: 1-5/8"Manufacturers Warranty Length: 3 yr.
Motor Mounting Position: HorizontalNameplate RPM: 1175
Motor Efficiency Group: NEMA Premium EfficientMotor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, Nameplate RPM 1175, 254T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 21.0-19.0/9.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-1/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews