Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Mtr, 3ph, 250 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0120091
  • Mfr #: 25018ST3QIERB449T-W2
$16,693.66
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Frame Material: Cast Iron
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.

Weg #25018ST3QIERB449T-W2 Specifications

  • Zoro #: G0120091
  • Mfr #: 25018ST3QIERB449T-W2
Motor Enclosure Design: Totally Enclosed Fan-Cooled Motor Frame Material: Cast Iron
Motor Mounting Type: Rigid Base Phase: Three
Manufacturers Warranty Length: 5 yr Motor Design: 3-Phase
RPM Group: 1701-1800 Length Less Shaft: 47 13/16 in
No. of Speeds: 1 Standards: CE, CSA, NOM, UL
Shaft Length: 8 1/2 in Shaft Dia.: 3 3/8 in
Frame: 447/9T Item: IEEE 841 Motor
Motor Service Factor: 1.15 RPM Range: 1,701-1,800
Frame Material: Cast Iron Hz: 60
Motor Thermal Protection: None Nameplate RPM: 1,780
Motor Bearings: Ball Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Application: IEEE Motor CC Number: CC029A
Nominal Efficiency: 96.2 % Ins. Class: F
Duty: Continuous Motor Mounting Position: Horizontal
Motor Efficiency Group: NEMA Premium Efficient Max. Ambient Temp.: 40 Degrees C
Overall Length: 56 5/16 in Motor Shaft Rotation: CW/CCW
Voltage: 460V AC Full Load Amps: 281.0
HP: 250 Motor Shaft Design: Keyed
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
Usable @ 208V: Yes Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
HP @ 50Hz: 200, 250 RPM @ 50Hz: 1,480
Usable @ 200V: No Weight: 2,954 lb
Full Load Amps @ 50Hz: 256.0, 263.0, 273.0, 314.0, 323.0, 342.0 Duty Cycle: Continuous
Service Factor @ 50Hz: 1, 1.15 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 281.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #25018ST3QIERB449T-W2