Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Mtr, 3ph, 300 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0120134
  • Mfr #: 30018ST3QIERB449T-W2
$21,786.47
  • Motor Frame Material: Cast Iron
  • Shaft Dia.: 3 3/8 in
  • Motor Design: 3-Phase
See full product details
This item ships free.

Weg #30018ST3QIERB449T-W2 Specifications

  • Zoro #: G0120134
  • Mfr #: 30018ST3QIERB449T-W2
Motor Frame Material: Cast Iron Shaft Dia.: 3 3/8 in
Motor Design: 3-Phase Motor Enclosure Design: Totally Enclosed Fan-Cooled
RPM Group: 1701-1800 RPM Range: 1,701-1,800
Motor Bearings: Ball Motor Service Factor: 1.15
HP: 300 Max. Ambient Temp.: 40 Degrees C
Motor Application: IEEE Motor Voltage: 460V AC
Motor Shaft Rotation: CW/CCW Phase: Three
Length Less Shaft: 47 13/16 in Frame Material: Cast Iron
CC Number: CC029A Motor Mounting Position: Horizontal
Overall Length: 56 5/16 in Nominal Efficiency: 96.2 %
Shaft Length: 8 1/2 in No. of Speeds: 1
Motor Efficiency Group: NEMA Premium Efficient Motor Shaft Design: Keyed
Motor Thermal Protection: None Manufacturers Warranty Length: 5 yr
Frame: 447/9T Standards: CE, CSA, NOM, UL
Nameplate RPM: 1,780 Motor Mounting Type: Rigid Base
Full Load Amps: 330.0 Hz: 60
Ins. Class: F Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Duty: Continuous Item: IEEE 841 Motor
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
Usable @ 200V: No HP @ 50Hz: 250
Usable @ 208V: Yes Full Load Amps @ 50Hz: 311.0, 320.0, 337.0
Voltage @ 50Hz: 380V AC, 400V AC, 415V AC RPM @ 50Hz: 1,480
Duty Cycle: Continuous Service Factor @ 50Hz: 1
Weight: 2,931 lb Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 330.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #30018ST3QIERB449T-W2