Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Mtr, 3ph, 350 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0120161
  • Mfr #: 35018ST3QIE449T-W22
$26,949.19
  • Frame Material: Cast Iron
  • Item: IEEE 841 Motor
  • Manufacturers Warranty Length: 5 yr
See full product details
This item ships free.

Weg #35018ST3QIE449T-W22 Specifications

  • Zoro #: G0120161
  • Mfr #: 35018ST3QIE449T-W22
Frame Material: Cast Iron Item: IEEE 841 Motor
Manufacturers Warranty Length: 5 yr Motor Design: 3-Phase
Frame: 447/9T Phase: Three
Standards: CE, CSA, NOM, UL Motor Thermal Protection: None
Motor Enclosure Design: Totally Enclosed Fan-Cooled No. of Speeds: 1
Hz: 60 Motor Frame Material: Cast Iron
Motor Shaft Design: Keyed Duty: Continuous
RPM Group: 1701-1800 Shaft Dia.: 3 3/8 in
Motor Efficiency Group: NEMA Premium Efficient Full Load Amps: 394.0
Motor Mounting Type: Rigid Base Motor Application: IEEE Motor
Voltage: 460V AC Motor Service Factor: 1.15
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC RPM Range: 1,701-1,800
Max. Ambient Temp.: 40 Degrees C Motor Mounting Position: Horizontal
Ins. Class: F Motor Shaft Rotation: CW/CCW
CC Number: CC029A Nominal Efficiency: 96.2 %
HP: 350 Overall Length: 57 3/16 in
Length Less Shaft: 48 11/16 in Shaft Length: 8 1/2 in
Nameplate RPM: 1,787 Motor Bearings: Ball
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
Duty Cycle: Continuous Service Factor @ 50Hz: 1.15
Weight: 3,211 lb RPM @ 50Hz: 1,490
Usable @ 208V: Yes Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
Full Load Amps @ 50Hz: 379.0, 399.0, 404.0 Usable @ 200V: No
HP @ 50Hz: 300 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,787, No. of Speeds 1, Voltage 460V AC, Full Load Amps 394.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #35018ST3QIE449T-W22