Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Mtr, 3ph, 350 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0120125
  • Mfr #: 35018ST3QIERB449T-W2
$26,949.19
  • Max. Ambient Temp.: 40 Degrees C
  • Phase: Three
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
See full product details
This item ships free.

Weg #35018ST3QIERB449T-W2 Specifications

  • Zoro #: G0120125
  • Mfr #: 35018ST3QIERB449T-W2
Max. Ambient Temp.: 40 Degrees C Phase: Three
Motor Enclosure Design: Totally Enclosed Fan-Cooled Motor Mounting Type: Rigid Base
Full Load Amps: 394.0 Length Less Shaft: 48 11/16 in
Frame Material: Cast Iron Ins. Class: F
Motor Bearings: Ball No. of Speeds: 1
RPM Range: 1,701-1,800 Manufacturers Warranty Length: 5 yr
Shaft Length: 8 1/2 in Motor Shaft Rotation: CW/CCW
Nameplate RPM: 1,787 Motor Thermal Protection: None
RPM Group: 1701-1800 Motor Design: 3-Phase
Nominal Efficiency: 96.2 % Motor Shaft Design: Keyed
Motor Frame Material: Cast Iron Duty: Continuous
HP: 350 Motor Mounting Position: Horizontal
Motor Service Factor: 1.15 Frame: 447/9T
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC Motor Efficiency Group: NEMA Premium Efficient
Standards: CE, CSA, NOM, UL Hz: 60
Shaft Dia.: 3 3/8 in Item: IEEE 841 Motor
Motor Application: IEEE Motor Voltage: 460V AC
CC Number: CC029A Overall Length: 57 3/16 in
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
Usable @ 200V: No Usable @ 208V: Yes
HP @ 50Hz: 300 Full Load Amps @ 50Hz: 379.0, 399.0, 404.0
Voltage @ 50Hz: 380V AC, 400V AC, 415V AC Service Factor @ 50Hz: 1.15, 1.25
Duty Cycle: Continuous Weight: 3,211 lb
RPM @ 50Hz: 1,490 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,787, No. of Speeds 1, Voltage 460V AC, Full Load Amps 394.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #35018ST3QIERB449T-W2