Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Mtr, 3ph, 400 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0120073
  • Mfr #: 40018ST3QIE449T-W22
$29,999.99
  • Frame: 447/9T
  • Frame Material: Cast Iron
  • Motor Shaft Design: Keyed
See full product details
This item ships free.

Weg #40018ST3QIE449T-W22 Specifications

  • Zoro #: G0120073
  • Mfr #: 40018ST3QIE449T-W22
Frame: 447/9T Frame Material: Cast Iron
Motor Shaft Design: Keyed Motor Efficiency Group: NEMA Premium Efficient
RPM Range: 1,701-1,800 Nominal Efficiency: 96.2 %
Length Less Shaft: 48 11/16 in Shaft Length: 8 1/2 in
Phase: Three Motor Service Factor: 1.15
Motor Shaft Rotation: CW/CCW Motor Frame Material: Cast Iron
Max. Ambient Temp.: 40 Degrees C Voltage: 460V AC
Manufacturers Warranty Length: 5 yr Ins. Class: F
Duty: Continuous HP: 400
Motor Design: 3-Phase Nameplate RPM: 1,785
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC Motor Mounting Type: Rigid Base
Item: IEEE 841 Motor Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Application: IEEE Motor Overall Length: 57 3/16 in
Shaft Dia.: 3 3/8 in Standards: CE, CSA, NOM, UL
CC Number: CC029A Motor Bearings: Ball
Motor Thermal Protection: None No. of Speeds: 1
Hz: 60 Full Load Amps: 445.0
RPM Group: 1701-1800 Motor Mounting Position: Horizontal
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
RPM @ 50Hz: 1,485 Duty Cycle: Continuous
HP @ 50Hz: 350 Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
Full Load Amps @ 50Hz: 437.0, 448.0, 461.0 Usable @ 208V: Yes
Weight: 3,283 lb Service Factor @ 50Hz: 1.15
Usable @ 200V: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 400 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 445.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #40018ST3QIE449T-W22