Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mtr, 3ph, 400 HP, 1780,460V, 447/9T, Eff 96.2

  • Zoro #: G0119994
  • Mfr #: 40018ST3QIERB449T-W2
$29,999.99
  • Motor Mounting Position: Horizontal
  • Hz: 60
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.

Weg #40018ST3QIERB449T-W2 Specifications

  • Zoro #: G0119994
  • Mfr #: 40018ST3QIERB449T-W2
Motor Mounting Position: Horizontal Hz: 60
Motor Mounting Type: Rigid Base Item: IEEE 841 Motor
No. of Speeds: 1 Frame: 447/9T
Nominal Efficiency: 96.2 % Motor Bearings: Ball
Shaft Length: 8 1/2 in Motor Efficiency Group: NEMA Premium Efficient
Manufacturers Warranty Length: 5 yr Motor Application: IEEE Motor
Motor Design: 3-Phase Shaft Dia.: 3 3/8 in
Length Less Shaft: 48 11/16 in Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15 Motor Thermal Protection: None
RPM Group: 1701-1800 RPM Range: 1,701-1,800
Voltage: 460V AC Motor Enclosure Design: Totally Enclosed Fan-Cooled
Frame Material: Cast Iron Standards: CE, CSA, NOM, UL
Duty: Continuous Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCW Voltage Compatibility: 208-230/460V AC, 460V AC
Overall Length: 57 3/16 in Phase: Three
Full Load Amps: 445.0 Nameplate RPM: 1,785
Motor Frame Material: Cast Iron HP: 400
Ins. Class: F CC Number: CC029A
Green Certification or Other Recognition: NEMA Premium(R) Rated NEMA Design: B
HP @ 50Hz: 350 Usable @ 200V: No
Usable @ 208V: Yes RPM @ 50Hz: 1,485
Duty Cycle: Continuous Service Factor @ 50Hz: 1.15
Full Load Amps @ 50Hz: 437.0, 448.0, 461.0 Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
Weight: 3,286 lb Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 400 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 445.0, 447/9T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Technical Guides

Reviews of Weg #40018ST3QIERB449T-W2