STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Oil Well Motor, 2 HP, 1125 RPM, 208-230/460

WEG| Zoro #: G1600015| Mfr #: 00212OS3EOW184T

$700.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: Pump
Frame Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600015 Mfr #: 00212OS3EOW184T
Motor Design: 3-PhaseMotor Application: Pump
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Motor Sub Application: Oil Well PumpHP: 2
Shaft Dia.: 1-1/8"Standards: UL Recognized (E104590), CSA Certified (LR38324), CE
Voltage: 208-230/460Overall Length: 14-5/16"
Hz: 60Motor Enclosure Design: Open Dripproof
Nameplate RPM: 1125Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Item: Oil Well Pumping MotorMotor Mounting Position: Horizontal
Ins. Class: FDuty: Continuous
Length Less Shaft: 11-1/2"Nominal Efficiency: 81.3
Motor Service Factor: 1.00RPM Range: 1101-1200
Warranty: 1-1/2 yr.Phase: 3
Motor Efficiency Group: Motor Bearings: Ball
Frame: 184TShaft Length: 2-3/4"
Full Load Amps: 7.43-6.72/3.36Base: Rigid
Motor Thermal Protection: NoneAmbient Temperature: 40 Degrees C
Finish: WhiteMotor Mounting Type: Rigid Base
Country of Origin (subject to change): Multiple

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 2 HP, 1125 Nameplate RPM, 184T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 7.43-6.72/3.36 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Motor Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 1-1/8 In. Shaft Dia., Shaft Length 2-3/4 In., Length Less Shaft 11-1/2 In., Overall Length 14-5/16 In.

Reviews