Oil Well Motor, 5 HP, 1135 RPM, 208-230/460

WEG| Zoro #: G0680355| Mfr #: 00512OS3EOW215T

$865.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-3/8"
Motor Mounting Type: Rigid Base
Base: Rigid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680355 Mfr #: 00512OS3EOW215T
Shaft Dia.: 1-3/8"Motor Mounting Type: Rigid Base
Base: RigidItem: Oil Well Pumping Motor
Motor Bearings: BallWarranty: 1-1/2 yr.
Motor Design: 3-PhaseMotor Efficiency Group:
Duty: ContinuousRPM Range: 1101-1200
HP: 5Motor Application: Pump
Motor Shaft Rotation: CW/CCWPhase: 3
Length Less Shaft: 16-1/8"Nameplate RPM: 1135
Nominal Efficiency: 85.5Motor Sub Application: Oil Well Pump
Motor Enclosure Design: Open DripproofMotor Mounting Position: Horizontal
Motor Thermal Protection: NoneOverall Length: 17-3/16"
Shaft Length: 3-1/2"Frame Material: Cast Iron
Ambient Temperature: 40 Degrees CVoltage: 208-230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 215T
Motor Service Factor: 1.00Standards: UL Recognized (E104590), CSA Certified (LR38324), CE
Ins. Class: FHz: 60
Finish: WhiteFull Load Amps: 15.8-14.3/7.15
Country of Origin (subject to change): Multiple

Description

Oil Well Pumping Motor, 3-Phase, Open Dripproof, 5 HP, 1135 Nameplate RPM, 215T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 15.8-14.3/7.15 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Frame Material Cast Iron, White, None, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, 1-3/8 In. Shaft Dia., Shaft Length 3-1/2 In., Length Less Shaft 16-1/8 In., Overall Length 17-3/16 In.

Reviews