Pump Motor, 15 HP, 3530 RPM, 230/460 V

WEG| Zoro #: G0700077| Mfr #: 01536EP3E254HP

$1853.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0700077 Mfr #: 01536EP3E254HP
Voltage: 230/460Duty: Continuous
Phase: 3Motor Mounting Type: Face
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: Vertical Shaft Down
Item: Vertical Pump MotorVoltage Compatibility: 460, 230/460, 220-230/460
Motor Service Factor: 1.25Finish: Blue Enamel
NEMA Standard: Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant TorqueWarranty: 1-1/2 yr.
Hz: 60Motor Shaft Rotation: CW/CCW
Motor Application: PumpBase: P-Base
Ambient Temperature: 40 Degrees CMotor Thermal Protection: None
Motor Sub Application: Close-Coupled PumpStandards: UL, CSA, CE
Motor Bearings: BallFrame Material: Cast Iron
Motor Design: 3-PhaseIns. Class: F
Nameplate RPM: 3530HP: 15
Full Load Amps: 37.6-34.0/17.0Length Less Shaft: 21"
Shaft Dia.: 1-1/8"Frame: 254HP
Shaft Length: 2-3/4"Overall Length: 25-9/16"
Nominal Efficiency: 90.2Country of Origin (subject to change): Multiple

Product Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, 3530 Nameplate RPM, 254HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 37.6-34.0/17.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.