KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 20 HP, 3515 RPM, 230/460 V

WEG| Zoro #: G2088563| Mfr #: 02036EP3E256HP

$1488.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Vertical Pump Motor
NEMA Standard: Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Frame Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088563 Mfr #: 02036EP3E256HP
Item: Vertical Pump MotorNEMA Standard: Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Frame Material: Cast IronWarranty: 1-1/2 yr.
Motor Application: PumpDuty: Continuous
RPM Range: 3001-3600Motor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneBase: P-Base
Overall Length: 27-5/16"Standards: UL, CSA, CE
Motor Mounting Type: FaceLength Less Shaft: 22-11/16"
Motor Design: 3-PhasePhase: 3
Finish: Blue EnamelMotor Enclosure Design: Totally Enclosed Fan-Cooled
Shaft Length: 2-3/4"Frame: 256HP
Ambient Temperature: 40 Degrees CMotor Mounting Position: Vertical Shaft Down
Full Load Amps: 52.0-47.0/23.5Hz: 60
Motor Bearings: BallVoltage: 230/460
Shaft Dia.: 1-1/8"Ins. Class: F
HP: 20Motor Efficiency Group:
Motor Service Factor: 1.25Motor Sub Application: Close-Coupled Pump
Nameplate RPM: 3515Voltage Compatibility: 460, 230/460, 220-230/460
Nominal Efficiency: 90.2Country of Origin (subject to change): Multiple

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, 3515 Nameplate RPM, 256HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 52.0-47.0/23.5, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Reviews