HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pump Motor, 20 HP, 3520 RPM, 230/460 V

WEG| Zoro #: G1058346| Mfr #: 02036EP3E254HP

$1781.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: Continuous
Base: P-Base
Motor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058346 Mfr #: 02036EP3E254HP
Duty: ContinuousBase: P-Base
Motor Shaft Rotation: CW/CCWShaft Length: 2-3/4"
Full Load Amps: 51.5-46.6/23.3RPM Range: 3001-3600
Phase: 3Overall Length: 23-3/4"
Frame: 254HPAmbient Temperature: 40 Degrees C
NEMA Standard: Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant TorqueItem: Vertical Pump Motor
Standards: UL, CSA, CEMotor Design: 3-Phase
Nominal Efficiency: 90.2Motor Efficiency Group:
Motor Service Factor: 1.25Motor Bearings: Ball
Motor Sub Application: Close-Coupled PumpMotor Thermal Protection: None
Shaft Dia.: 1-1/8"Voltage Compatibility: 460, 230/460, 220-230/460
Warranty: 1-1/2 yr.Ins. Class: F
HP: 20Frame Material: Cast Iron
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: Vertical Shaft Down
Length Less Shaft: 21"Finish: Blue Enamel
Motor Mounting Type: FaceVoltage: 230/460
Hz: 60Motor Application: Pump
Nameplate RPM: 3520Country of Origin (subject to change): Multiple

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, 3520 Nameplate RPM, 254HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 51.5-46.6/23.3, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Reviews