- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Vertical Mount Pump Motors
- /
- Pump Motor, 25 HP, 3530 RPM, 230/460 V
Shop Alternate Products
This Product is Discontinued
Weg
Pump Motor, 25 HP, 3530 RPM, 230/460 V (Discontinued)
Mfr # 02536EP3E256HP
Zoro # G2134395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 3530
- Frame 256HP
- Brand Weg
- MFR #02536EP3E256HP
- Zoro #G2134395
- Country of OriginMultiple
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 1-1/8" |
Shaft Length | 2-3/4" |
Length Less Shaft | 22-11/16" |
Overall Length | 25-7/16" |
Details
Item | Vertical Pump Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 25 |
Nameplate RPM | 3530 |
Frame | 256HP |
Motor Shaft Rotation | CW/CCW |
Voltage | 230/460 |
Motor Efficiency Group | Energy Efficient |
RPM Range | 3001-3600 |
Phase | 3 |
Hz | 60 |
NEMA Standard | Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque |
Finish | Blue Enamel |
Motor Thermal Protection | None |
Motor Frame Material | Cast Iron |
Duty | Continuous |
Frame Material | Cast Iron |
Motor Service Factor | 1.25 |
Motor Mounting Position | Vertical Shaft Down |
Ins. Class | F |
Ambient Temperature | 40 Degrees C |
Motor Bearings | Ball |
Standards | UL, CSA, CE |
Motor Mounting Type | Face |
Motor Sub Application | Close-Coupled Pump |
Voltage Compatibility | 460, 230/460, 220-230/460 |
Motor Application | Pump |
Full Load Amps | 62.8-56.8/28.4 |
Base | P-Base |
Warranty | 1-1/2 yr. |
Nominal Efficiency | 91.0 |
Description
Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, 3530 Nameplate RPM, 256HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 62.8-56.8/28.4, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.