Pump Motor, 3-Ph, 1.5 HP, 1730, 208-230/460V

WEG| Zoro #: G1619527| Mfr #: 00158OT3E145JP

$404.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619527 Mfr #: 00158OT3E145JP
Voltage: 208-230/460Hz: 60
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallFrame Material: Rolled steel
Motor Enclosure Design: Open DripproofPhase: 3
Ins. Class: FInverter Rated: Yes
Max. Ambient Temp.: 40 Degrees CMotor Sub Application: Close-Coupled Pump
Motor Application: PumpItem: Close-Coupled Pump Motor
HP: 1-1/2Motor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 7/8"Duty: Continuous
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: UL Recognized, CSA Certified, CE Compliant
Green Certification or Other Recognition: NEMA Premium RatedFrame: 145JP
Shaft Length: 4-1/4"Overall Length: 15-3/8"
Nominal Efficiency: 86.5%Motor Efficiency Group: NEMA Premium Efficient
Nameplate RPM: 1730Motor Shaft Design: JP Threaded
Full Load Amps: 3.7-4.4/2.2Length Less Shaft: 11-1/8"
Country of Origin (subject to change): Brazil

Product Description

Close-Coupled Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 1730, Voltage 208-230/460, 3 Phase, Frame 145JP, Open Dripproof, Full Load Amps 3.7-4.4/2.2, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-3/8 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.