20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pump Motor, 3-Ph, 1.5 HP, 3430, 208-230/460V

WEG| Zoro #: G1262012| Mfr #: 00156OT3E143JM

$311.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262012 Mfr #: 00156OT3E143JM
Voltage: 208-230/460Hz: 60
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallFrame Material: Rolled steel
Motor Enclosure Design: Open DripproofPhase: 3
Ins. Class: FInverter Rated: Yes
Max. Ambient Temp.: 40 Degrees CMotor Sub Application: Close-Coupled Pump
Motor Application: PumpItem: Close-Coupled Pump Motor
HP: 1-1/2Motor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 7/8"Duty: Continuous
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: UL Recognized, CSA Certified, CE Compliant
Shaft Length: 4-1/4"Overall Length: 14-5/16"
Nominal Efficiency: 85.5%Motor Efficiency Group: NEMA Premium Efficient
Nameplate RPM: 3430Motor Shaft Design: JM Threaded
Full Load Amps: 4.1-3.8/1.9Motor Mounting Type: Face/Base
Length Less Shaft: 10-1/16"Green Certification or Other Recognition: NEMA Premium Rated
Frame: 143/5JMCountry of Origin (subject to change): Brazil

Product Description

Close-Coupled Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 3430, Voltage 208-230/460, 3 Phase, Frame 143/5JM, Open Dripproof, Full Load Amps 4.1-3.8/1.9, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-5/16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.