Pump Motor, 40 HP, 3530 RPM, 230/460 V

WEG| Zoro #: G0414434| Mfr #: 04036EP3E286HP

$3,853.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0414434 Mfr #: 04036EP3E286HP
Voltage: 230/460Hz: 60
Motor Service Factor: 1.25Motor Shaft Rotation: CW/CCW
Motor Bearings: BallNEMA Standard: Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Standards: UL, CSA, CEFinish: Blue Enamel
Motor Enclosure Design: Totally Enclosed Fan-CooledWarranty: 1-1/2 yr.
Ins. Class: FMotor Efficiency Group: Energy Efficient
Base: P-BasePhase: 3
Motor Sub Application: Close-Coupled PumpMotor Mounting Type: Face
Motor Application: PumpFrame Material: Cast Iron
Ambient Temperature: 40 Degrees CItem: Vertical Pump Motor
Motor Mounting Position: Vertical Shaft DownMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 460, 230/460, 220-230/460
Duty: ContinuousShaft Dia.: 1-1/8"
Frame: 286HPShaft Length: 2-3/4"
Overall Length: 27-7/8"Nominal Efficiency: 91.7
Nameplate RPM: 3530HP: 40
Full Load Amps: 103.1-93.2/46.6Length Less Shaft: 25-1/8"
Country of Origin (subject to change): Multiple

Product Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 40 HP, 3530 Nameplate RPM, 286HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 103.1-93.2/46.6, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.