JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump Mtr, 3-Ph, 2hp, 1720, 208-230/460, 145JP

WEG| Zoro #: G2226506| Mfr #: 00218OT3E145JP

$305.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226506 Mfr #: 00218OT3E145JP
Phase: 3Motor Thermal Protection: None
Motor Bearings: BallHz: 60
Item: Close-Coupled Pump MotorHP: 2
Motor Design: 3-PhaseMotor Service Factor: 1.15
Motor Application: PumpIns. Class: F
Motor Sub Application: Close-Coupled PumpMax. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Open DripproofMotor Shaft Rotation: CW/CCW
Duty: ContinuousShaft Dia.: 7/8"
Inverter Rated: YesFrame Material: Rolled steel
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: UL Recognized, CSA Certified, CE Compliant
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Mounting Type: Face/Base
Length Less Shaft: 11-1/8"Green Certification or Other Recognition: NEMA Premium Rated
Frame: 145JPFull Load Amps: 5.1-5.8/2.9
Voltage: 208-230/460Shaft Length: 4-1/4"
Overall Length: 15-3/8"Motor Efficiency Group: NEMA Premium Efficient
Nominal Efficiency: 86.5%Motor Shaft Design: JP Threaded
Nameplate RPM: 1720Country of Origin (subject to change): Brazil

Product Description

Close-Coupled Pump Motor, 3-Phase, 2 HP, Nameplate RPM 1720, Voltage 208-230/460, 3 Phase, Frame 145JP, Open Dripproof, Full Load Amps 5.1-5.8/2.9, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-3/8 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.